Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB LN 46
Zoro # G1330196
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB LN 46
- Zoro # G1330196
- UPC # 883248773031
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWalt® ANSI Z87.1+ Safety Glasses Contractor Pro Smoke (DPG52-2D)
- BRADY Brady® 65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H (65321)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, 4X-Large, White, 25PK (44337)
- 2W INTERNATIONAL Chemical Suit, X-Large, Green (8035-SA XL)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 3XL (4GE67)
- TOUGH DUCK Fluorescent Green Polyester Parka size 5XL (S42631)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-L)
- KISHIGO 3X, Lime, Class 3, Economy Bomber Jacket (JS121-3X)
- OPEN ROAD Jacket, Hi-Vis, Class 1,150D, Black, XL (6323JB-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, L (C56129)
- Red Kap High Visibility Jackets & Coats