Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB LN 44
Zoro # G1330187
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size L
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JY32AB LN 44
- Zoro # G1330187
- UPC # 883248773024
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- PROFLEX BY ERGODYNE Back Support, w/Suspenders, Spandex, 30"-34"Waist, Med, Black (EGO11283)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261CR-S)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL XL)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, XL (C56129)
- Red Kap Workwear and Protective Clothing