Shop All High Visibility Jackets & Coats
Red Kap
Hi-Visibility Ike Style Jacket-Class 3
Mfr # JY32AB LN 42
Zoro # G1330178
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Size M
- Standards ANSI 107-2004, ANSI 107-2010 Class 2 Level 3
- Color Fluorescent Yellow/Green
- Features 360 Degrees High Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JY32AB LN 42
- Zoro # G1330178
- UPC # 883248773017
- Country of Origin Mexico
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Ike Hi Viz Jacket-Class 3 |
Material | 100% Polyester |
Standards | ANSI 107-2004, ANSI 107-2010 Class 2 Level 3 |
Color | Fluorescent Yellow/Green |
Features | 360 Degrees High Visibility |
Gender | Men's |
Description
Zi/Zo Ike Jkt-Hi Viz Jacket-Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-05-XL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XB136)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- NMC No Smoking Including E Cigarettes Sign, N503PB (N503PB)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-XL)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 3XL (LUX-TJR-Y3X)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- Red Kap High Visibility Jackets & Coats