Shop All Coveralls & Overalls
Red Kap
Herringbone Btn Front Coverall
Mfr # CC16HB RG 56
Zoro # G1292280
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Color Fisher Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 54-1/2" to 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16HB RG 56
- Zoro # G1292280
- UPC # 883248062050
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Fits Chest Size | 54-1/2" to 56" |
Fits Waist Size | 54-1/2" |
Details
Item | Herringbone Btn Front Coverall |
Color | Fisher Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herringbone Btn Front Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue (43936)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- Red Kap Workwear and Protective Clothing