Shop All Coveralls & Overalls
Red Kap
Herringbone Btn Front Coverall
Mfr # CC16HB RG 54
Zoro # G1292271
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 Regular
- Color Fisher Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Waist Size 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16HB RG 54
- Zoro # G1292271
- UPC # 883248062043
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Fits Waist Size | 52-1/2" |
Fits Chest Size | 52-1/2" to 54" |
Details
Item | Herringbone Btn Front Coverall |
Color | Fisher Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herringbone Btn Front Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- HANDI RAMP Stair Nosing, Safety Ylw, 48in W, Aluminum (NSN122748YL0)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- TOUGH DUCK Bib Overalls, Black, Size 34x32 In. (791016)
- Red Kap Coveralls & Overalls