Shop All Coveralls & Overalls
Red Kap
Herringbone Btn Front Coverall
Mfr # CC16HB LN 46
Zoro # G1293848
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fisher Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 44-1/2" to 46"
- Fits Waist Size 44-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC16HB LN 46
- Zoro # G1293848
- UPC # 883248061787
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 44-1/2" to 46" |
Fits Waist Size | 44-1/2" |
Details
Item | Herringbone Btn Front Coverall |
Color | Fisher Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herringbone Btn Front Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- TOUGH DUCK Safety Rain Jacket, SJ351-BLACK-L (SJ351)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- Red Kap Coveralls & Overalls