Shop All Coveralls & Overalls
Red Kap
Herr-Bone Cotton Coverall
Mfr # CC14HB RG 58
Zoro # G1293400
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 58 Regular
- Color Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 56-1/2" to 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14HB RG 58
- Zoro # G1293400
- UPC # 036394425051
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 58 Regular |
Fits Chest Size | 56-1/2" to 58" |
Fits Waist Size | 56-1/2" |
Details
Item | Herr-Bone Cotton Coverall |
Color | Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herr-Bone Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 L)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- MSA SAFETY Headband (86537)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- TRU-SPEC Flight Suit, M, 32" Inseam, Sage (2656)
- Red Kap Workwear