Shop All Coveralls & Overalls
Red Kap
Herr-Bone Cotton Coverall
Mfr # CC14HB RG 54
Zoro # G1293391
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 Regular
- Color Herringbone
- Fits Chest Size 52-1/2" to 54"
- Fits Waist Size 52-1/2"
- Material 100% Cotton, Twill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14HB RG 54
- Zoro # G1293391
- UPC # 036394425037
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 54 Regular |
Fits Chest Size | 52-1/2" to 54" |
Fits Waist Size | 52-1/2" |
Details
Item | Herr-Bone Cotton Coverall |
Color | Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herr-Bone Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- STEINER Cotton Jacket, Flame Resist, 30", Black, L (1080-L)
- RADIANS RWG4220 Standard Grain Cowhide Leather Driver, Glove Size: XL (RWG4220XL)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- S AND H INDUSTRIES ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton (41424)
- Red Kap Workwear