Shop All Coveralls & Overalls
Red Kap
Herr-Bone Cotton Coverall
Mfr # CC14HB LN 46
Zoro # G1293367
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Color Herringbone
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 44-1/2" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14HB LN 46
- Zoro # G1293367
- UPC # 036394424771
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 44-1/2" to 46" |
Fits Waist Size | 44-1/2" |
Details
Item | Herr-Bone Cotton Coverall |
Color | Herringbone |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Herr-Bone Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Ovalone Alu, Body Orange, Gate Polish, S. Black, Twist (712OPN7PNKK)
- KISHIGO 2X-3X, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-2X-3X)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 2inx4in, PK25 (MX204)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- PORTWEST Iona Cotton Coverall, L (C814)
- Red Kap Coveralls & Overalls