Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 52In., White
Mfr # CT10WH RG 52
Zoro # G0082451
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 Regular
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10WH RG 52
- Zoro # G0082451
- UPC # 036394117086
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Waist Size | 52 in |
Fits Chest Size | 52 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Maximum Waist Size | 50 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size - Numeric | 52 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Inseam 30 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- NATIONAL GUARD Flood Barrier Shield 34"H x 36"W, Inside (FS34 - 36)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1140-RD_7X5 (U4-1140-RD_7X5)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- Red Kap Workwear and Protective Clothing