Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 48In., Orange
Mfr # CT10OR RG 48
Zoro # G0082345
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Regular
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10OR RG 48
- Zoro # G0082345
- UPC # 036394654390
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Tag Size | 46 1/2 x 30 |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 30 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-M)
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- Red Kap Workwear