Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 46In., White
Mfr # CT10WH RG 46
Zoro # G0082266
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Regular
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10WH RG 46
- Zoro # G0082266
- UPC # 036394117055
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Waist Size | 46 in |
Fits Chest Size | 46 in |
Maximum Waist Size | 44 1/2 in |
Minimum Chest Size | 44 1/2 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 46 in |
Size - Numeric | 46 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 30 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- U BRANDS Heavy-Duty Board Magnets, Circles, Black, 0.75in, PK20 (5146U0-120)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- Red Kap Workwear and Protective Clothing