Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 40In., Orange
Mfr # CT10OR RG 40
Zoro # G0082302
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10OR RG 40
- Zoro # G0082302
- UPC # 036394654352
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Maximum Height | 5 ft 11 in |
Tag Size | 38 1/2 x 30 |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Size - Numeric | 40 |
Size-Body Type | Regular |
Minimum Chest Size | 38 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 30 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL, Lime Class 2 Black Series Surveyors Vest (S5002-2X)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSFF-X91-009)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-24-S-33-NO-D4X-C)
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- Red Kap Coveralls & Overalls