Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 38In., White
Mfr # CT10WH RG 38
Zoro # G0082223
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT10WH RG 38
- Zoro # G0082223
- UPC # 036394117017
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 38 in |
Fits Waist Size | 50 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 38 in ) |
Maximum Height | 5 ft 11 in |
Size - Numeric | 38 |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 36 1/2 in |
Minimum Chest Size | 36 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 30 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tapered Shape, 33 dB, Yellow (312-1250)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, XL, PR (BO500W-XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- Red Kap Workwear