Shop All Coveralls & Overalls
Red Kap
Coverall, Chest 38In., Orange
Mfr # CT10OR RG 38
Zoro # G0082293
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color Orange
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CT10OR RG 38
- Zoro # G0082293
- UPC # 036394654345
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 38 in |
Fits Waist Size | 38 in |
Tag Size | 36 1/2 x 30 |
Maximum Waist Size | 36 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 38 |
Minimum Chest Size | 36 1/2 in |
Maximum Chest Size | 38 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Inseam 30 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage, Landscape, D-L-1327 (OS-DS-D-710-L-1327)
- SIGNMISSION Oily Water Tank OSHA Notice Sign, Plastic, 10in W x 7in L, 2PK (OS-2PACK-NS-P-710-L-16977)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-XL)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 10, 12PK (4910)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Insulated Duck Coverall (CD32ND RG 5XL)
- RED KAP Insulated Duck Coverall (CD32ND RG L)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- Red Kap Workwear