Shop All Food Service Apparel
Red Kap
Chef Pant, XS, Black Plaid/Gray
Mfr # 0P1WGB RG XS
Zoro # G108637297
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size XS
- Gender Women's
- Features Perforated Stretch Panels, Wicking and Stain Release Fabric
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P1WGB RG XS
- Zoro # G108637297
- UPC # 194531402232
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XS |
Waist Size | 28 in |
Inseam Length | 30 1/2 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Gender | Women's |
Features | Perforated Stretch Panels, Wicking and Stain Release Fabric |
Number of Pockets | 3 |
Fabric Blend | 77% Polyester/23% Cotton |
Resistance Properties | Stain Resistant |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Elastic, Material Cotton/Polyester, Includes (2) Hip Pockets, Cell Phone Pocket, Features Perforated Stretch Panels, Wicking and Stain Release Fabric, Size XS, Gender Women's, Color Black Plaid/Gray, Number of Pockets 3, Resistance Properties Stain Resistant, Inseam Length 30 1/2 in, Waist Size 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Qwick Wick Bar Mop Towels White, 12PK (N030-W64-5DZ)
- ANCHOR HOCKING Anchor Hocking 22 oz. Rim Tempered Mixing Glass 1 Glass, PK24 (77422)
- LANCER Chute-Lever Assembly, Small Dia, Ibd (82-3230)
- ALLPOINTS Pail 5 Gallon Yellow (186163)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- CHEF REVIVAL Knife & Steel®Bistro Apron w/ 2 middle pockets - White (607BA2-WH)
- FAME FABRICS Cobbler, F12, Mango (83273)
- FAME FABRICS Smock, Unisex, Navy, K71, XS (81858)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, SM (88318)
- KNG 2XL White and Black 3/4 Sleeve Sushi Chef Coat (2129WHBK2XL)
- KNG 3 Pocket Adjustable Teal Bib Apron (1040TEA)
- Red Kap