Shop All Food Service Apparel
Red Kap
Chef Pant, XL, Black
Mfr # 0P4MBK RG XL
Zoro # G508637187
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Men's
- Size XL
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MBK RG XL
- Zoro # G508637187
- UPC # 194531400238
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Inseam Length | 32 in |
Waist Size | 44 in |
Details
Item | Chef Pant |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size XL, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MOTOR 3/4 HP-115-208-230/60/1 (M412227P)
- TRUE Probe, 6Mm White 1.5M 24Awg (995942)
- DEXTER RUSSELL Pie Server Serrated Pie Server, 10" Overall, Commercial Use (31430)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-576)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- UNCOMMON THREADS Classic Slim w/Mesh Pant Black SM (4103-0102)
- KNG 3 Pocket Adjustable Burgundy Bib Apron (1040BRG)
- FAME FABRICS Vest, 2 Pocket, Black, V65, SM (23323)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 4XL (82642)
- CHEF WORKS Black Bib Apron (APKBL BLK0)
- Red Kap