Shop All Food Service Apparel
Red Kap
Chef Pant, XL, Black
Mfr # 0P1WBK RG XL
Zoro # G908637244
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Women's
- Size XL
- Features Perforated Stretch Panels, Wicking and Stain Release Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P1WBK RG XL
- Zoro # G908637244
- UPC # 194531402164
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Inseam Length | 30 1/2 in |
Waist Size | 39 in |
Details
Item | Chef Pant |
Color | Black |
Material | Cotton/Polyester |
Gender | Women's |
Features | Perforated Stretch Panels, Wicking and Stain Release Fabric |
Number of Pockets | 3 |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Elastic, Material Cotton/Polyester, Includes (2) Hip Pockets, Cell Phone Pocket, Features Perforated Stretch Panels, Wicking and Stain Release Fabric, Size XL, Gender Women's, Color Black, Number of Pockets 3, Resistance Properties Stain Resistant, Inseam Length 30 1/2 in, Waist Size 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Valve, Dump (000014063)
- SOUTHERN PRIDE Loose Rack Xlr-1400/Bbr-79-2/S (970017)
- NORLAKE Bottom Left Hinge Glass Door B (162398)
- DEXTER RUSSELL Net Knife W/Sheath 4 In (31431)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Smock, Female, Royal Blue, K72, SM (88218)
- VF IMAGEWEAR Chef Designs TP61NVRGM, Cobbler Apron, Navy, M (TP61NVRGM)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 2XL (83090)
- CHEF REVIVAL Chef 24/7Adjustable Bib Apron - Black (612BAFH-BK)
- MONARCH Mariposa Aprons Bib Apron Black- , 12PK (APRN-B-SPUN)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- Red Kap