Shop All Food Service Apparel
Red Kap
Chef Pant, S, Black Plaid/Gray
Mfr # 0P4MGB RG S
Zoro # G908637206
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size S
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
- Inseam Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MGB RG S
- Zoro # G908637206
- UPC # 194531400283
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | S |
Inseam Length | 32 in |
Waist Size | 32 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size S, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Tft Lid Assembly Led/Lcd Display (WC-56075-040)
- KAY DEE Cooks Kitchen Graphite Cotton Kitchen Towel (R3230)
- HAPCO-ELMAR R3060WHT-Essential 13.5x20" Rectangular Tray with Handles, White, PK 6 (R3060WHT)
- SCOTSMAN Ring (A32777-001)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Coat W/Knit Cuffs, Pocket-less, Spun Polyester, Navy, 5XL (KS60NVRG5XL)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XL (88321)
- FAME FABRICS Butcher Bib Apron, City Market Everyday, CME8, Black (83518)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- FAME FABRICS Smock, Female, Hunter Green, K72, 4XL (81899)
- KNG 4XL Men's Black 3/4 Sleeve Chef Coat (16604XL)
- Red Kap