Shop All Food Service Apparel
Red Kap
Chef Pant, M, Black Plaid/Gray
Mfr # 0P1WGB RG M
Zoro # G308637271
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size M
- Gender Women's
- Features Perforated Stretch Panels, Wicking and Stain Release Fabric
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P1WGB RG M
- Zoro # G308637271
- UPC # 194531402201
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Waist Size | 32 in |
Inseam Length | 30 1/2 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Gender | Women's |
Features | Perforated Stretch Panels, Wicking and Stain Release Fabric |
Number of Pockets | 3 |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Elastic, Material Cotton/Polyester, Includes (2) Hip Pockets, Cell Phone Pocket, Features Perforated Stretch Panels, Wicking and Stain Release Fabric, Size M, Gender Women's, Color Black Plaid/Gray, Number of Pockets 3, Resistance Properties Stain Resistant, Inseam Length 30 1/2 in, Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Basket Hanger (A1105402-C)
- MIRRO Mill Food 3-1/2Qtstnlstl (MIR-50025)
- DART Ultra Clear Cups, 20 oz, PET, PK600 (TP20)
- PARKER HANNIFIN Valve, Solenoid (12FS5C2-Z05ACHDS12)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- UNCOMMON THREADS Yarn-Dyed Chef Pant Clssic Brkn Twill XL (4003-3405)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe XL (4003-3705)
- KNG 1 Pocket Striped Bistro Apron (1041CKS)
- KNG 32 in Coffee Bib Apron (1033COF)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 2XL (23327)
- Red Kap