Shop All Food Service Apparel
Red Kap
Chef Pant, M, Black
Mfr # 0P4MBK RG M
Zoro # G108637181
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Black
- Gender Men's
- Size M
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MBK RG M
- Zoro # G108637181
- UPC # 194531400214
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Inseam Length | 32 in |
Waist Size | 36 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Color | Black |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size M, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- KARAT 32 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC32-PP)
- HAMILTON BEACH COMMERCIAL Coffee Basket, Large (990119201)
- ALTO-SHAAM Cleaner, 90 Tablets/Bucke T (CE28892)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 24 in Black Childs Bib Apron (1941BLK)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, 2XL (83340)
- KNG Lg Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDL)
- KNG M Black and Red 3/4 Sleeve Sushi Chef Coat (2129BKRDM)
- FAME FABRICS Tuxedo, V-Neck, F23, Black (18301)
- FAME FABRICS Bow Tie, F43, Black (28060)
- Red Kap