Shop All Food Service Apparel
Red Kap
Chef Pant, M, Black
Mfr # 0P1WBK RG M
Zoro # G708637253
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Gender Women's
- Size M
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P1WBK RG M
- Zoro # G708637253
- UPC # 194531402140
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Inseam Length | 30 1/2 in |
Waist Size | 32 in |
Details
Item | Chef Pant |
Color | Black |
Material | Cotton/Polyester |
Gender | Women's |
Number of Pockets | 3 |
Features | Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Elastic, Material Cotton/Polyester, Includes (2) Hip Pockets, Cell Phone Pocket, Features Perforated Stretch Panels, Wicking and Stain Release Fabric, Size M, Gender Women's, Color Black, Number of Pockets 3, Resistance Properties Stain Resistant, Inseam Length 30 1/2 in, Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS COLAR 8" ROUND SHANK OVAL 13/16" BODY (AJ345)
- UNCOMMON THREADS South Beach Wht MD (0415-2503)
- CRESTWARE Mesh Strainer, 14 in. W, Steel (WHSHD14)
- CLIF BAR White Choc Macadamia Nut Energy Bar, 12 PK (161009)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Frock W/o Pockets, White, Polyester/Cotton Twill, M (4006WHRGM)
- FAME FABRICS Pill Box Hat, C21, Lime (82817)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, XL (23302)
- UNCOMMON THREADS Classic Utility Shirt Eggplant LG (0920-5304)
- FAME FABRICS Smock, Female, Hunter Green, K72, 4XL (81899)
- Red Kap