Shop All Food Service Apparel
Red Kap
Chef Pant, L, Black Plaid/Gray
Mfr # 0P4MGB RG L
Zoro # G608637230
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
- Inseam Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MGB RG L
- Zoro # G608637230
- UPC # 194531400269
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Inseam Length | 32 in |
Waist Size | 40 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size L, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Faucet Assembly Black Plastic (26685.0100)
- KRAFT Kraft Fat Free Ranch Dressing 1.5 oz. Pouch, PK60 (00021000667505)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331.B)
- QUIKRETE 10LB Sand Mix (110310)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG M Childs Black Chef Coat (2136BLKKM)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, LG (83088)
- UNCOMMON THREADS Epic Beanie Berry (0163-6800)
- KNG Sm Denim Chef Coat (2938DBLS)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk SM (4010-0102)
- KNG 2 Pocket Adjustable Black Bib Apron (1557BLK)
- Red Kap