Shop All Food Service Apparel
Red Kap
Chef Pant, L, Black
Mfr # 0P2MBK RG L
Zoro # G208637319
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Black
- Gender Men's
- Size L
- Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P2MBK RG L
- Zoro # G208637319
- UPC # 194531401679
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Inseam Length | 31 in |
Waist Size | 40 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Color | Black |
Gender | Men's |
Features | Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size L, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 10in Compostable Disposable Plates - Natural, 50PK (GJO10232)
- DIXIE Disposable Teaspoon, Heavy Weight, Heavy Weight, PK1000 (DIX TH207)
- VULCAN HART Pilot Assembly -Right (944360-RA)
- BOARDWALK Translucent Plastic Cold Cups, 3 oz, Polypropylene, PK2500 (BWKTRANSCUP3CT)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Vest, 2 Pocket, Purple, V65, LG (83338)
- KNG Large Men's Black 3/4 Sleeve Chef Coat (1660L)
- UNCOMMON THREADS South Beach Wht LG (0415-2504)
- KNG Medium Men's Black Short Sleeve Chef Coat (1053M)
- FAME FABRICS Cobbler, F12, Navy (18191)
- CAROLINES TREASURES Carolines Treasures SC2013APRON Blue Crab Sunset Apron (SC2013APRON)
- Red Kap