Shop All Food Service Apparel
Red Kap
Chef Pant, 3XL, Black Plaid/Gray
Mfr # 0P2MGB RG 3XL
Zoro # G908637312
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Size 3XL
- Gender Men's
- Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
- Fabric Blend 77% Polyester/23% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P2MGB RG 3XL
- Zoro # G908637312
- UPC # 194531401723
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Inseam Length | 31 in |
Waist Size | 52 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Gender | Men's |
Features | Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric |
Fabric Blend | 77% Polyester/23% Cotton |
Resistance Properties | Stain Resistant |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size 3XL, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCO Quartz Element 208V 750W 26-1/4" (110776)
- STAR DIAL, THERMOSTAT(BJWA, 150-400F) for Star Mfg - Part# 2R9499 (2R9499)
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- PETZL Roller Coaster (R005AA00)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Pill Box Hat, C21, Houndstooth (82032)
- FAME FABRICS Chef Coat, Mesh Back, White, C11 L/S, XS (82668)
- FAME FABRICS Vest, 2 Pocket, Red, V65, XL (23308)
- CHEF DESIGNS White Bib Apron W/Pkt (TT30WH 24 34)
- GRIMM Grimm GRIMMHELPAPRON Yes You Can Help Me by getting Out of The kitchen Apron (GRIMMHELPAPRON)
- KNG Small Men's Black Short Sleeve Chef Coat (1053S)
- Red Kap