Shop All Food Service Apparel
Red Kap
Chef Pant, 3XL, Black
Mfr # 0P4MBK RG 3XL
Zoro # G708637178
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Size 3XL
- Gender Men's
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MBK RG 3XL
- Zoro # G708637178
- UPC # 194531400191
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Inseam Length | 32 in |
Waist Size | 52 in |
Details
Item | Chef Pant |
Color | Black |
Material | Cotton/Polyester |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Fabric Blend | 77% Polyester/23% Cotton |
Resistance Properties | Stain Resistant |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size 3XL, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Coated Gas Connector 3/4" Mpt X 36" (1675NPFS36)
- HABCO Evaporator Fan Motor (C021617)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Grape, 24 Pack (159030532)
- E-Z MIX 1/4 Pint Disposable Mixing Cups 400/Box (70004)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk MD (4010-0103)
- FAME FABRICS Smock, Unisex, White, K71, XL (79173)
- ALLPOINTS Bib, Apron, 2-Pocket, Adj , Black (1331866)
- FAME FABRICS Smock, Female, Navy, K72, LG (82054)
- KNG 3 Pocket Adjustable Burgundy Bib Apron (1040BRG)
- UNCOMMON THREADS Uncommon Chef Coat Wht SM (0400-2502)
- Red Kap