Shop All Food Service Apparel
Red Kap
Chef Pant, 2XL, Black
Mfr # 0P4MBK RG XXL
Zoro # G008637205
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Black
- Gender Men's
- Size 2XL
- Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 0P4MBK RG XXL
- Zoro # G008637205
- UPC # 194531400245
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Inseam Length | 32 in |
Waist Size | 48 in |
Details
Item | Chef Pant |
Material | Cotton/Polyester |
Color | Black |
Gender | Men's |
Features | Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric |
Resistance Properties | Stain Resistant |
Fabric Blend | 77% Polyester/23% Cotton |
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size 2XL, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Dial (56505)
- BULL Bull Brand Hot Sauce, PK24 (550752)
- SOUTHBEND Wire Harness (1175724)
- DEVILBISS AUTOMOTIVE REFINISHING FLG-465 SPREADER AIR ADJUSTMENT VALVE (DV803528)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- KNG Black Bib Apron (1461BLK)
- KNG XL Lightweight Long Sleeve Red Chef Coat (2577REDXL)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk MD (4010-0103)
- FAME FABRICS Smock, Unisex, Navy, K71, XS (81858)
- KNG 3XL Men's Black Short Sleeve Chef Coat (10533XL)
- Red Kap