Shop All Food Service Apparel
Red Kap
Chef Coat, XS, White
Mfr # 045XWH SS XS
Zoro # G308637141
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XS
- Number of Pockets 2
- Features Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most
- Material Polyester (Flex Panel); Polyester/Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 045XWH SS XS
- Zoro # G308637141
- UPC # 883248548431
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XS |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Gender | Women's |
Collar Style | Stand-Up |
Description
Chef Coat, Sleeve Length Short Sleeve, Size XS, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Hinge Lid Large Hole Washer (W0604040)
- CAMBRO Tray, Rectangular, Tan, 14x18, PK12 (CA1418104)
- CHAMPION - MOYER DIEBEL Door Seal (115612)
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Sugar Free, Orange, 50 PK (159015500)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 5 Pocket Shop Apron (1176)
- ALLPOINTS Kng M Sushi Chef Coat White 3/4 Sleeve (2129WHWHM)
- KNG Sm Lightweight Short Sleeve Red Chef Coat (2578REDS)
- KNG Small Striped Baggy Cargo Chef Pants (1059S)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe XL (4003-3705)
- WOMANSWORK Half Apron (485HG)
- Red Kap