Shop All Food Service Apparel
Red Kap
Chef Coat, XS, White
Mfr # 041XWH RG XS
Zoro # G508637323
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XS
- Number of Pockets 2
- Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability
- Resistance Properties Oil Resistant, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 041XWH RG XS
- Zoro # G508637323
- UPC # 194531241428
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XS |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Resistance Properties | Oil Resistant, Stain Resistant |
Collar Style | Mandarin |
Gender | Women's |
Material | Cotton/Polyester |
Fabric Blend | 65% Polyester/35% Cotton |
Description
Chef Coat, Sleeve Length Long Sleeve, Size XS, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Women's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- SOUTHBEND Knob, 550 F Thermostat (1190573)
- HATCO Appliance Lamp, 40W 130V Pfacoated (02.30.265.00)
- ALLPOINTS Nozzle, Foamer W/ Disconnect (8011134)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Cook Shirt, White, C25, XL (81166)
- ALLPOINTS Kng 33 In Bbq Apron Vinyl Waterproof (2713CHARSAVA)
- FAME FABRICS Butcher Apron, F8, Turquoise (83282)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 2XL (23327)
- UNCOMMON THREADS South Beach Royal LG (0415-2004)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- Red Kap