Shop All Food Service Apparel
Red Kap
Chef Coat, XS, Black
Mfr # 053WBK RG XS
Zoro # G908637305
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XS
- Number of Pockets 4
- Fabric Blend 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body)
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 053WBK RG XS
- Zoro # G908637305
- UPC # 194531406506
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XS |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 4 |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Gender | Women's |
Features | Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Description
Chef Coat, Sleeve Length Long Sleeve, Size XS, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control, Liquid Level, 1 Sec For Bunn - Part# Bu7074-1026 (BU7074-1026)
- S & H INDUSTRIES SUCTION HEAD W/NZL & AIR JET-PKGD F-9 (AC40138)
- BON CHEF Guacamole Mortar & Pestle Set 8" Dia X 4 1/2" H / 2 1/4" Dia X 4" L (53505)
- BUNN Probe, Liquid , 1.625", Blue Dot (7412.1003)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- UNCOMMON THREADS Chambray XL (0405C-1705)
- KNG 4XL Lightweight Short Sleeve Black Chef Coat (2578BLK4XL)
- KNG 3 Pocket 11 in Black Waist Apron (1046BLK)
- FAME FABRICS Smock, Female, Navy, K72, SM (82052)
- FAME FABRICS Smock, Zipper, Hunter Green, K74, XS (82644)
- Red Kap