Shop All Food Service Apparel
Red Kap
Chef Coat, XL, White
Mfr # 051WWH SS XL
Zoro # G908637220
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XL
- Number of Pockets 4
- Sleeve Length Short Sleeve
- Features Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, If Adding Customization, Max Width is 3 in for Ruf Placement, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 051WWH SS XL
- Zoro # G908637220
- UPC # 194531406193
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 4 |
Features | Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, If Adding Customization, Max Width is 3 in for Ruf Placement, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant |
Gender | Women's |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HINGE REM PIN ZINC2-1/2"" (N141-945)
- BAYOU CLASSIC COOKER JET HI PRESSR 14"" (SP1)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 24035 H Duraglass; Qt (USC-24035)
- LOGO BRANDS Pittsburgh Pirates Yellow 16oz Pint Glass (523-G16P-1A)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Chef Hat, C20, Red (82372)
- FAME FABRICS Smock, Zipper, Royal Blue, K74, LG (82656)
- UNCOMMON THREADS Yarn-Dyed Pant Blk & Grey Houndstooth LG (4003-5504)
- UNCOMMON THREADS Classic Utility Shirt Navy 2XL (0920-1606)
- UNCOMMON THREADS Epic Beanie Sunflower (0163-5200)
- UNCOMMON THREADS Kool Skull Cap Blk (0162-0100)
- Red Kap