Shop All Food Service Apparel
Red Kap
Chef Coat, XL, White
Mfr # 045XWH SS XL
Zoro # G108637167
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XL
- Number of Pockets 2
- Sleeve Length Short Sleeve
- Collar Style Stand-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 045XWH SS XL
- Zoro # G108637167
- UPC # 883248548424
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Collar Style | Stand-Up |
Gender | Women's |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- BUDDY FRUITS Buddy Fruits Pure Blended Apple And Cinnamon Snack 3.2 oz., PK18 (1852198)
- JOIE Egg Slicer Eggy (50644)
- GARLAND Ignition Cable (4523600)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 3XL Super Lightweight Slate Cooks Shirt (25523XL)
- CHARLOTTE MADISON Uncommon Threads Womens Havana Chef Coat SS Mesh Black Trim, Red - 2XL (CH2032180)
- KNG Sm Denim Chef Coat (2938DBLS)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- FAME FABRICS Smock, Female, Purple, K72, MD (32542)
- FAME FABRICS Vest, 2 Pocket, Black, V65, MD (23324)
- Red Kap