Shop All Food Service Apparel
Red Kap
Chef Coat, XL, White
Mfr # 042XWH RG XL
Zoro # G008637328
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size XL
- Number of Pockets 2
- Fabric Blend 65% Polyester/35% Cotton
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 042XWH RG XL
- Zoro # G008637328
- UPC # 194531063259
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Long Sleeve |
Chest Size | 50 in |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Fabric Blend | 65% Polyester/35% Cotton |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Gender | Men's |
Collar Style | Stand-Up |
Material | Cotton/Polyester |
Resistance Properties | Oil Resistant, Stain Resistant |
Description
Chef Coat, Sleeve Length Long Sleeve, Size XL, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Stand-Up, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Men's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Chest Size 50 in, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- BSC PREFERRED 22CT Dunkin Orig KCup (2518072)
- MONIN Monin Organic Vanilla Syrup 750mL Bottle, PK6 (M-AO045B)
- DEXTER RUSSELL Knife, Skinning (06123)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- ALLPOINTS Kng Xl Baggy Chef Pants Black (1138XL)
- UNCOMMON THREADS Neckerchief Sunflower (0175-5200)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, 4XL (81959)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, 2XL (79154)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 4XL (4003-5508)
- Red Kap