Shop All Food Service Apparel
Red Kap
Chef Coat, XL, Black
Mfr # 046XBK SS XL
Zoro # G108637136
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Number of Pockets 2
- Collar Style Stand-Up
- Resistance Properties Oil Resistant, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 046XBK SS XL
- Zoro # G108637136
- UPC # 194531404625
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | XL |
Sleeve Length | Short Sleeve |
Chest Size | 50 in |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Collar Style | Stand-Up |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Gender | Men's |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREO Oreo Cookie 2 Count, PK120 (01540)
- NUTRICHEF Lid For Nccw11Rdl Cooking Pot (PRTNCCW11RDLCPL)
- FLEXIPAN Air Ronds (SF-00111)
- NATIONAL PRESTO Seal Ring Plug&Vent 9905 (09905)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- NATHAN CALEB Orleans Chef Coat in Brown 2XLarge (NA946307)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, MD (79151)
- KNG Medium Men's Black Long Sleeve Chef Coat (1052M)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 3XL (83091)
- FAME FABRICS Smock, Female, Purple, K72, SM (32541)
- FAME FABRICS Smock, Female, Royal Blue, K72, XL (88221)
- Red Kap