Shop All Food Service Apparel
Red Kap
Chef Coat, M, White
Mfr # 054MWH RG M
Zoro # G508637088
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Number of Pockets 4
- Material Polyester (Stretch Panel); Polyester/Cotton (Body)
- Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 054MWH RG M
- Zoro # G508637088
- UPC # 194531406414
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 4 |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Features | Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Gender | Men's |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Description
Chef Coat, Sleeve Length Long Sleeve, Size M, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Control, Temperature (50616101)
- MONTAGUE Gasket3-3/4" X 1-13/16" For - Part# Mon02115-6 (MON02115-6)
- INTERNATIONAL COMFORT PRO Relay Phase Monitor (1173408)
- CMA DISH MACHINES Squeeze Tube Orange 8 Santopre (00435.10)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Cobbler, F12XL, Black (18171)
- FAME FABRICS Money Pouch, F31 (18691)
- KNG Medium Men's Black 3/4 Sleeve Chef Coat (1660M)
- KNG 2XL Black Snap Front Cooks Shirt (11422XL)
- FAME FABRICS Cobbler, F12XL, Hunter Green (18173)
- FAME FABRICS Counter Coat, Male, Tan, K73, MD (81829)
- Red Kap