Shop All Food Service Apparel
Red Kap
Chef Coat, M, White
Mfr # 053WWH RG M
Zoro # G508637125
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Number of Pockets 4
- Fabric Blend 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body)
- Gender Women's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 053WWH RG M
- Zoro # G508637125
- UPC # 194531406612
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 4 |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Gender | Women's |
Features | Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Long Sleeve, Size M, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Gas Valve 1/2" (P5045644)
- CRESTWARE Flatware Dispenser, 4 Hole (CFD4)
- BUNN Shield, Sight Glass , 8"L, Chrome (01286-0000)
- NUOVA SIMONELLI USA Aurelia Ii/Appia Ii Steam Valv (98060000000111)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Smock, Female, Purple, K72, XS (32540)
- RITZ Chef's LineBlack Neoprene Bib Cleaning Apron 30" wide x 43" (CLNPBIANBK-1)
- FAME FABRICS Chef Coat, Womens, Black, C100PS, S/S, SM (83206)
- FAME FABRICS Vest, 2 Pocket, Red, V65, SM (23305)
- UNCOMMON THREADS Yarn-Dyed Pant Blk/Grey Houndstooth 4XL (4003-5508)
- KNG Lg White 3/4 Sleeve Sushi Chef Coat (2129WHWHL)
- Red Kap