Shop All Food Service Apparel
Red Kap
Chef Coat, M, White
Mfr # 046XWH SS M
Zoro # G008637250
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size M
- Number of Pockets 2
- Fabric Blend 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
- Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 046XWH SS M
- Zoro # G008637250
- UPC # 194531404885
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Chest Size | 42 in |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Gender | Men's |
Collar Style | Stand-Up |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size M, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Cooler Control A30, 30 (2194201)
- HOSHIZAKI Expansion Valve Pcn (4A2053-01)
- READY ACCESS Lock - Mortise Thumb-Turn Lar (20090084)
- HENNY PENNY Pilot Burner For - Part# 29823 (29823)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- UNCOMMON THREADS Yarn-Dyed Pant Blk & Grey Houndstooth LG (4003-5504)
- KNG 3 Pocket Adjustable Royal Blue Bib Apron (1040RBL)
- KNG 12 mil Clear Dishwashing Apron (3031)
- UNCOMMON THREADS Classic Poplin W/Mesh Blk LG (0422-0104)
- KNG M Childs White Chef Coat (2136WHTKM)
- NATHAN CALEB Murano Chef Coat in White with Royal Piping - 4XLarge (NA2504404)
- Red Kap