Shop All Food Service Apparel
Red Kap
Chef Coat, M, Black
Mfr # 051WBK SS M
Zoro # G608637285
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Number of Pockets 4
- Sleeve Length Short Sleeve
- Fabric Blend 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 051WBK SS M
- Zoro # G608637285
- UPC # 194531406032
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 4 |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Features | Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, If Adding Customization, Max Width is 3 in for Ruf Placement, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Gender | Women's |
Resistance Properties | Oil Resistant |
Description
Chef Coat, Sleeve Length Short Sleeve, Size M, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Bag, Ziploc, 2Gal, 100Ct 100PK (SJN682253)
- RSVP INTERNATIONAL 8.5in Straw, 4PK (SIP-4)
- FRANKE FOODSERVICE COFFEE Adapter Bulk Milk Bag Red (27800049)
- GARLAND Pilot Burner Nat/Lp (1415300)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Tunic Vest, Purple, V93, MD (83346)
- UNCOMMON THREADS South Beach Wht XS (0415-2501)
- KNG M Super Lightweight Slate Cooks Shirt (2552M)
- FAME FABRICS Smock, Unisex, Tan, K71, XS (81805)
- UNCOMMON THREADS South Beach Wht MD (0415-2503)
- CHARLOTTE MADISON Uncommon Threads Womens Havana Chef Coat SS Mesh Black Trim, Red - 2XL (CH2032180)
- Red Kap