Shop All Food Service Apparel
Red Kap
Chef Coat, M, Black
Mfr # 045XBK SS M
Zoro # G908637121
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Number of Pockets 2
- Gender Women's
- Features Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 045XBK SS M
- Zoro # G908637121
- UPC # 883248546406
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Gender | Women's |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Collar Style | Stand-Up |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size M, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F196A)
- BARKER Control Heat Well 82-0348 (304632)
- GOYA Goya Plantain Chips Hot & Spicy 5 oz., PK12 (4902)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG Large Men's Black Short Sleeve Chef Coat (1053L)
- CHEF WORKS Black Bib Apron (APKBL BLK0)
- KNG 3 Pocket Adjustable Lime Green Bib Apron (1040LMG)
- UNCOMMON THREADS Mesh Utility Shirt Blk SM (0924-0102)
- FAME FABRICS Butcher Apron, F8, Black (18101)
- KNG 2 Pocket Black Bistro Apron (1043BLK)
- Red Kap