Shop All Food Service Apparel
Red Kap
Chef Coat, M, Black
Mfr # 042XBK RG M
Zoro # G308637257
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size M
- Number of Pockets 2
- Fabric Blend 65% Polyester/35% Cotton
- Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 042XBK RG M
- Zoro # G308637257
- UPC # 194531063150
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | M |
Sleeve Length | Long Sleeve |
Chest Size | 42 in |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 2 |
Fabric Blend | 65% Polyester/35% Cotton |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Resistance Properties | Oil Resistant, Stain Resistant |
Collar Style | Stand-Up |
Gender | Men's |
Material | Cotton/Polyester |
Description
Chef Coat, Sleeve Length Long Sleeve, Size M, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Stand-Up, Color Black, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Men's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Chest Size 42 in, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Valve, Pres Red, 3/4" W/ Strainer (00-893294)
- CONTINENTAL REFRIGERATION Shelf Supportzinc For - Part# 50117 (50117)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- HAMILTON BEACH JUICE EXTR PLST WHITE 34OZ (66337)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG XL Lightweight Short Sleeve Black Chef Coat (2578BLKXL)
- FAME FABRICS Smock, Female, Ceil Blue, K72, 4XL (81894)
- KNG M Active Lightweight Black Chef Shirt (2240BKBKM)
- KNG Small White Snap Front Cooks Shirt (1140S)
- KNG 4XL Black Baggy Cargo Chef Pants (11384XL)
- UNCOMMON THREADS Uncommon Cargo Pant Houndstooth 2XL (4100-4006)
- Red Kap