Shop All Food Service Apparel
Red Kap
Chef Coat, L, White
Mfr # 053WWH RG L
Zoro # G308637103
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size L
- Number of Pockets 4
- Material Polyester (Stretch Panel); Polyester/Cotton (Body)
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 053WWH RG L
- Zoro # G308637103
- UPC # 194531406605
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 4 |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Gender | Women's |
Features | Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Description
Chef Coat, Sleeve Length Long Sleeve, Size L, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Heater 12Kw 208/3 Bstr- Well (113690)
- JOHNSON CONTROLS Thermocouple, Baso -Slmjim 48 (K19AT-48H)
- STAR MANUFACTURING Orifice (47) (2J-Y7216)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- KNG 3 Pocket Adjustable Kelly Green Bib Apron (1040KLG)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Frock W/Inside Top Pocket, White, Polyester/Cotton Twill, 4XL (4004WHRG4XL)
- FAME FABRICS Cobbler, V-Neck, F56, Red (81065)
- FAME FABRICS Vest, Unisex, Red, V40, LG (28643)
- ALLPOINTS Kng M Sushi Chef Coat Black/Red 3/4 Sleeve (2129BKRDM)
- Red Kap