Shop All Food Service Apparel
Red Kap
Chef Coat, L, White
Mfr # 045XWH SS L
Zoro # G608637162
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L
- Number of Pockets 2
- Resistance Properties Oil Resistant, Wrinkle Resistant
- Fabric Blend 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 045XWH SS L
- Zoro # G608637162
- UPC # 883248548394
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Collar Style | Stand-Up |
Gender | Women's |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size L, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Hose Only 3/4" Mpt X 48" (1675BP-48)
- CUISINART DEEP FRYER SILVER 4QT (CDF-200P1)
- CORN NUTS Corn Nuts Ranch 4Oz (422770)
- CAMBRO 12 oz Clear Colorware Tumbler (1200P152)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG M Denim Chef Coat (2938DBLM)
- KNG XL Men's Vented Black Chef Pants (2128BLKXL)
- UNCOMMON THREADS Classic Poplin W/Mesh Blk LG (0422-0104)
- FAME FABRICS Vest, 2 Pocket, Royal Blue, V65, LG (23313)
- FAME FABRICS Money Pouch, F31 (18691)
- FAME FABRICS Cook Shirt, White, C25, XL (81166)
- Red Kap