Shop All Food Service Apparel
Red Kap
Chef Coat, L, White
Mfr # 041XWH RG L
Zoro # G808637207
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size L
- Number of Pockets 2
- Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability
- Resistance Properties Oil Resistant, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 041XWH RG L
- Zoro # G808637207
- UPC # 194531241381
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Resistance Properties | Oil Resistant, Stain Resistant |
Collar Style | Mandarin |
Material | Cotton/Polyester |
Gender | Women's |
Fabric Blend | 65% Polyester/35% Cotton |
Description
Chef Coat, Sleeve Length Long Sleeve, Size L, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Women's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater/Paddle (275549)
- AMERICAN DISH SERVICE Push Rod Drain EtAf L3Dw (086-6307)
- HOBART Spring, Door (00-413342-00001)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME Unisex Smock, Long Sleeves, Black, LG, K71LS (88012)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- KNG 3 Pocket Adjustable Lime Green Bib Apron (1040LMG)
- KNG 4XL Black Baggy Cargo Chef Pants (11384XL)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe LG (4003-3704)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, MD (23300)
- Red Kap