Shop All Food Service Apparel
Red Kap
Chef Coat, L, Black
Mfr # 053WBK RG L
Zoro # G908637343
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Number of Pockets 4
- Material Polyester (Stretch Panel); Polyester/Cotton (Body)
- Sleeve Length Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 053WBK RG L
- Zoro # G908637343
- UPC # 194531406469
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | L |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 4 |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Features | Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Gender | Women's |
Description
Chef Coat, Sleeve Length Long Sleeve, Size L, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Industrial Laundry Friendly, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition, Gender Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Safety Valve 3/4"M X 3/4"F (3-SRV3)
- GE Water Filter Bypass Cap (WR17X22073)
- CECILWARE Safety Thermostatlchm, 5/16 X 3, 36 For - Part# Gml346A (GML346A)
- ALLPOINTS Paper, Test - Qt10 (Hydrion) (851285)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG Black Bib Apron (2775BLK)
- CHARLOTTE MADISON Uncommon Threads Womens Havana Chef Coat SS Mesh, Berry - 2XL (CH2072785)
- CHEF REVIVAL Chef Beanie - Black (H060BK)
- FAME FABRICS Vest, 2 Pocket, Burgundy, V65, MD (23330)
- UNCOMMON THREADS South Beach Royal MD (0415-2003)
- FAME FABRICS Smock, Female, Hunter Green, K72, 4XL (81899)
- Red Kap