Shop All Food Service Apparel
Red Kap
Chef Coat, 4XL, Black
Mfr # 052MBK SS 4XL
Zoro # G408637225
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 4XL
- Number of Pockets 3
- Material Polyester (Flex Panel); Polyester/Cotton (Body)
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 052MBK SS 4XL
- Zoro # G408637225
- UPC # 194531401792
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 4XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | Black |
Number of Pockets | 3 |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Features | Double Breasted with Matching Buttons, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Industrial Laundry Friendly, Lightweight Mesh Back Panel Provides Maximum Breathable Comfort and is Nearly 75% more Breathable Compared to Competition, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Raglan Sleeves with Contrasting Mesh Panels for Enhanced Mobility & Breathable Comfort |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Resistance Properties | Oil Resistant |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 4XL, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color Black, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Filters, Coffee, PK100 (BCF100)
- JADE RANGE Burner, Front (Assy) (8406200000)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- CRES COR Power Switch Kit (0808-113-K-1)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Counter Coat, Male, Black, K73, XL (82061)
- KNG Lg Men's Vented Black Chef Pants (2128BLKL)
- UNCOMMON THREADS Beanie Wht (0156C-2500)
- FAME FABRICS Smock, Zipper, Black, K74, 2XL (82631)
- FAME FABRICS Counter Coat, Male, Red, K73, LG (88314)
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, SM (23293)
- Red Kap