Shop All Food Service Apparel
Red Kap
Chef Coat, 3XL, White
Mfr # 046XWH SS 3XL
Zoro # G908637251
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL
- Number of Pockets 2
- Chest Size 58 in
- Features Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # 046XWH SS 3XL
- Zoro # G908637251
- UPC # 194531404854
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Chest Size | 58 in |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Collar Style | Stand-Up |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 3XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG Cofe K-Cup Spcl Bnd 24Pk (5000351721)
- NATIONAL PRESTO Cooker Canner 23Qt Prest (01781)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA42CW135)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG Medium White Snap Front Cooks Shirt (1140M)
- ALLPOINTS Kng 33 In Bbq Apron Vinyl Waterproof (2713CHARSAVA)
- KNG Small Women's White 3/4 Sleeve Chef Coat (1871S)
- KNG XL Black Baggy Chef Pants (1421XL)
- UNCOMMON THREADS Classic Utility Shirt Eggplant LG (0920-5304)
- FAME FABRICS Vest, 2 Pocket, Red, V65, 4XL (83002)
- Red Kap