Shop All Food Service Apparel
Red Kap
Chef Coat, 3XL, White
Mfr # 045XWH SS 3XL
Zoro # G408637126
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL
- Number of Pockets 2
- Features Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most
- Resistance Properties Oil Resistant, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 045XWH SS 3XL
- Zoro # G408637126
- UPC # 883248548387
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Sleeve Length | Short Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Exclusive (Patent Pending) MIMIX(TM) Flex Panels Increase Freedom of Movement, Exclusive OilBlok Technology Repels the Toughest Cooking Oils, Keeping Chef Coats Looking Newer for Longer, Exclusive Ripstop Fabric is Lightweight and Breathable but 75% Stronger than Common Workwear Fabrics, Industrial Laundry Friendly, Left Chest Pocket, Moisture-Wicking Finish Keeps you Cool and Dry When you Need it Most, Performance Stretch Fabric Provides Additional Breathability where you Need it Most |
Resistance Properties | Oil Resistant, Wrinkle Resistant |
Gender | Women's |
Collar Style | Stand-Up |
Fabric Blend | 100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body) |
Material | Polyester (Flex Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Short Sleeve, Size 3XL, Resistance Properties Oil Resistant, Wrinkle Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Collar Style Stand-Up, Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE Corkscrew Wingd Pls/Chrm (GT-3009)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN2/3, 20qt TRANSPARENT, 13 7/8" X 12 3/4" X 8" (00471)
- HENNY PENNY Gasket, Door , 21-3/4" X 23-3/4" (25793)
- CRES COR Thermostat For - Part# 0848-062 (0848-062)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Cobbler, F12, Navy (18191)
- KNG 3 Pocket 11 in Lime Green Waist Apron (1046LMG)
- UNCOMMON THREADS Twill Chef Hat Wht W/Houndstooth Trim (0150-4200)
- FAME FABRICS Vest, Unisex, Royal Blue, V40, 5XL (82985)
- FAME FABRICS Chef Baggie Pant, White, C15, 4X (82684)
- FAME FABRICS Smock, Unisex, Hunter Green, K71, XS (81853)
- Red Kap