Shop All Food Service Apparel
Red Kap
Chef Coat, 3XL, White
Mfr # 041XWH RG 3XL
Zoro # G308637196
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 3XL
- Number of Pockets 2
- Collar Style Mandarin
- Resistance Properties Oil Resistant, Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 041XWH RG 3XL
- Zoro # G308637196
- UPC # 194531241367
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 3XL |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Collar Style | Mandarin |
Resistance Properties | Oil Resistant, Stain Resistant |
Fabric Blend | 65% Polyester/35% Cotton |
Gender | Women's |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Material | Cotton/Polyester |
Description
Chef Coat, Sleeve Length Long Sleeve, Size 3XL, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Women's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Safety Valve - Baso (00-962067-00002)
- ITO EN Oi Ocha Green Tea Unsweetened 2 Liter, PK6 (00748)
- VULCAN HART Temp Probe (353589-00001)
- SCOTSMAN Thermister (12-2556-21)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, XL (23302)
- FAME FABRICS Tuxedo, V-Neck, F23, Black Pinstripe (25008)
- FAME FABRICS Vest, 2 Pocket, Black, V65, MD (23324)
- CHEF DESIGNS 1920Bk/Black Bib Apron (TT32BK 28 24)
- ALLPOINTS Kng Xl Sushi Chef Coat White 3/4 Sleeve (2129WHWHXL)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- Red Kap