Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, White
Mfr # 054MWH RG XXL
Zoro # G308637202
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2XL
- Number of Pockets 4
- Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
- Fabric Blend 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 054MWH RG XXL
- Zoro # G308637202
- UPC # 194531406445
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 4 |
Features | Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition |
Fabric Blend | 100% Polyester (Stretch Panel); 65% Polyester/35% Cotton (Body) |
Gender | Men's |
Material | Polyester (Stretch Panel); Polyester/Cotton (Body) |
Description
Chef Coat, Sleeve Length Long Sleeve, Size 2XL, Fabric Blend 100 Percent Polyester (Stretch Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Stretch Panel); Polyester/Cotton (Body), Features Double Breasted with Matching Buttons, Long Sleeves with Turn-Back Cuffs, Moisture Wicking Keeps you Cool and Dry in Hot Kitchens, Strategically-Placed, Perforated Stretch Panels Improve Airflow and are Nearly 6X more Breathable than the Competition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- MONIN Monin Cinnamon Syrup 1 Liter Bottle, PK4 (M-FR012F)
- WALCO Teaspoon, Length 6 In, PK36 (WLPAC01)
- KEATING Thermostat (35954)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- KNG 3 Pocket Black Waste Apron (2777BLK)
- KNG XS Black Baggy Cargo Chef Pants (1138XS)
- UNCOMMON THREADS South Beach Wht XS (0415-2501)
- UNCOMMON THREADS South Beach Avocado 3XL (0415-6307)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, XS (81958)
- KNG 3 Pocket Black Bib Apron (2576BLK)
- Red Kap