Shop All Food Service Apparel
Red Kap
Chef Coat, 2XL, White
Mfr # 041XWH RG XXL
Zoro # G308637318
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2XL
- Number of Pockets 2
- Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability
- Fabric Blend 65% Polyester/35% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # 041XWH RG XXL
- Zoro # G308637318
- UPC # 194531241435
- Country of Origin Honduras
- Category Food Service Apparel
Dimensions
Size | 2XL |
Sleeve Length | Long Sleeve |
Details
Item | Chef Coat |
Color | White |
Number of Pockets | 2 |
Features | Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability |
Fabric Blend | 65% Polyester/35% Cotton |
Resistance Properties | Oil Resistant, Stain Resistant |
Collar Style | Mandarin |
Material | Cotton/Polyester |
Gender | Women's |
Description
Chef Coat, Sleeve Length Long Sleeve, Size 2XL, Resistance Properties Oil Resistant, Stain Resistant, Fabric Blend 65 Percent Polyester/35 Percent Cotton, Collar Style Mandarin, Color White, Closure Button, Material Cotton/Polyester, Features Industrial Laundry Friendly, MIMIX(TM) US PAT. NO. 10,085,490, Performance Mesh Provides Additional Breathability, Gender Women's, Includes Left Chest Pocket, Thermometer Pocket, Vented Cuffs, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- VULCAN HART Heating Element - 120V/1Kw (961358)
- DIXIE Heavy-Weight Polystyrene Plastic, PK250 (CH56C7)
- JAVA ONE CoffeePods, HazelnutCreme, Single Cup, PK14 (70506)
- RED KAP Chef Coat, L, Black (042XBK RG L)
- UNCOMMON THREADS Classic Utility Shirt Navy 2XL (0920-1606)
- KNG 3 Pocket 11 in Lime Green Waist Apron (1046LMG)
- FAME FABRICS Counter Coat, Male, Hunter Green, K73, XL (88309)
- CHEF DESIGNS Black Bib Apron W/Pkt (TT30BK 24 34)
- KNG Lg Childs Black Chef Coat (2136BLKKL)
- KNG Black Pill Box Chef Hat (1168BLCK)
- Red Kap